Shop All Light Sticks
Mutual Industries
Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width
Mfr # M17759-79-12
Zoro # G2862375
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 6 in
- Width 6 in
- Length 6 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M17759-79-12
- Zoro # G2862375
- Country of Origin United States
- Category Light Sticks
Dimensions
Height | 6 in |
Width | 6 in |
Length | 6 in |
Depth | 6 in |
Details
Item | Cyalume 12 Hours Lightstick,6" Length |
Color | Orange |
Features | Stays lit for a average of 12 hours |
Material | Cyalume |
Lockout Application | Hold or place in dark area |
For Use With | Creating light in dark places |
Weight | 1 pound |
Description
Cyalume 12 Hours Lightstick,6 In. Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- WESTGATE WMX-MD-20-50W-40KLED TUNABLE NON-CUTOFF WALL PACKS (POWER & COLOR TEMP. TUNABLE) (WMX-MD-20-50W-40K)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/3G 15 M5)
- MUTUAL INDUSTRIES Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width (17759-39-12)
- MUTUAL INDUSTRIES 12Hours 6" Light Sticks Red 10C (17759-79-12)
- MUTUAL INDUSTRIES 8Hours 6" Light Sticks White 10C (17759-10-8)
- MUTUAL INDUSTRIES Cyalume 8 Hours Lightstick, 6" Length, B, 6 in Height, 6 in Width (M17759-25-8)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Red, PK25 (9-27611)
- PROPAC LIGHTSTICK WRAPPED (D8010-WRAP)
- ZORO SELECT Magnetic Lightstick Holder, Green (9-33460)
- Mutual Industries Light Sticks