Shop All Light Sticks
Mutual Industries
Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width
Mfr # M17759-39-12
Zoro # G2862490
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 6 in
- Width 6 in
- Length 6 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M17759-39-12
- Zoro # G2862490
- Country of Origin United States
- Category Light Sticks
Dimensions
Height | 6 in |
Width | 6 in |
Length | 6 in |
Depth | 6 in |
Details
Color | Green |
Item | Cyalume 12 Hours Lightstick,6" Length |
Features | Stays lit for a average of 12 hours |
Material | Cyalume |
Weight | 1 pound |
For Use With | Creating light in dark places |
Lockout Application | Hold or place in dark area |
Description
Cyalume 12 Hours Lightstick,6 In. Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- ERICSON String Light Commercial Grade, E-Lite, w/, CRI: 0 (143100-LED)
- LEVITON FLUORESCENT LAMPS FLUOR STARTER FS 4 (13891)
- FULHAM 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-120-L)
- MUTUAL INDUSTRIES 8Hours 6" Light Sticks White 10C (17759-10-8)
- MUTUAL INDUSTRIES Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width (17759-39-12)
- MUTUAL INDUSTRIES 12Hours 6" Light Sticks Red 10C (17759-79-12)
- MUTUAL INDUSTRIES Cyalume 8 Hours Lightstick, 6" Length, B, 6 in Height, 6 in Width (M17759-25-8)
- ZORO SELECT Lightstick, White, 2 hr., 6 in., PK10 (30RU36)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- Mutual Industries Light Sticks