Shop All Access Doors
Mutual Industries
Crawl Space Door, 32" X 32"
Mfr # 83020-0-0
Zoro # G2870994
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 18 inch
- Door Width 32 inch
- Material metal
- Features Comes with a Lentel. Can be locked with a pad lock
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 83020-0-0
- Zoro # G2870994
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 18 inch |
Door Width | 32 inch |
Length | 37 Inch |
Depth | 37 inch |
Details
Material | metal |
Features | Comes with a Lentel. Can be locked with a pad lock |
Item | Mutual Industries,83020-0-0 Crawl Space |
Color | Black |
Weight | 19 Lbs |
For Use With | used for crawl space access and encapsulations |
Application | To be used for crawl spaces |
Description
Mutual Industries,83020-0-0 Crawl Space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S442BL25 25' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL25)
- AMERIMAX HOME PRODUCTS 2x3 WHT ALU B Elbow (27065)
- BRINKS COMMERCIAL Matte Black Entry Lever 2 in (BC40098)
- X1 TOOLS R-010 Square O-Ring ID: 1/4, CS 1/16, OD 3/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R010x24)
- MUTUAL INDUSTRIES 24"X24" Crawl Space Door (83016-0-0)
- FLAME GARD Duct Access Doors, UL Fire Rated, 12x8 (6EJC1)
- ELMDOR Dry Wall Access Door, 12x12, Stainless Steel W/ Cylinder Lock (DW12X12SS-CL)
- DUCTMATE Access Door, 16 In. H, 16 In. W, Tab-In (GRFDH16GA)
- LINHDOR HEAVY DUTY ACCESS PANEL 24X24 (S30002424)
- KARP Exterior Access Door, MX Keyed Latch Prime 24 x 24 (MXP2424CLK)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB40001424)
- Mutual Industries Access Doors