Shop All Cold Weather Caps, Hats & Liners
Mutual Industries
Cotton MiniArctic Twill Shell Hard Hat W, 16 Inch Height, 6 Inch Width
Mfr # 72100-100
Zoro # G2862463
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Features Heavy sherpa lining for comfort
- Color Light Blue
- Width 6 Inch
- Depth 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 72100-100
- Zoro # G2862463
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Width | 6 Inch |
Depth | 1 Inch |
Length | 1 Inch |
Height | 16 Inch |
Details
Material | Cotton |
Features | Heavy sherpa lining for comfort |
Color | Light Blue |
Item | Cotton MiniArctic Twill Shell Hard Hat W |
For Use With | Superior protection against cold in exteme weather conditions or low temp environments |
Weight | 1 Pound |
Lockout Application | Ideal for construction, surveying, and industrial use, easily attaches to hard hats and helmets |
Description
Cotton MiniArctic Twill Shell Hard Hat W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, M (TB0A112J013)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs - Exit w left (A-1218 Enter-Exit Signs - Exit w left)
- MECHANIX WEAR Mechanics Gloves, Black, 10, PR (S1DE-05-010)
- NOTRAX Entrance Mat, Dark Gray, 3 ft. W x 4 ft. L (132S0034CH)
- MUTUAL INDUSTRIES #28 3M Xl/Nape Pb/Therm (71300-100)
- MUTUAL INDUSTRIES Flame Resistant Cotton Twill Super II Ha, 13 inch Height, 6 Inch Width (60000-100)
- MUTUAL INDUSTRIES Hard Hat, 3 PK (M13450)
- MUTUAL INDUSTRIES Canton Flannel Looper Hard Hat Winter Liner, Yellow (55900-100)
- MUTUAL INDUSTRIES Tundra Twill Cap Hard Hat Winter Lin, #44 (72700-100)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Lime (KCL-12R)
- ERGODYNE Winter Headband, 2-Layer (6887)
- Mutual Industries Head Protection