Shop All Flame Resistant Hoods
Mutual Industries
Cotton FS-3 Durable Flame Retardant Hard, 16 inch Height, 6 Inch Width
Mfr # 71700-100
Zoro # G2862439
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With To protect the back fo the neck
- Material Cotton
- Color NAVY Blue
- Features durable flame retardant outer shell with cotton flannel lining
- Length 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 71700-100
- Zoro # G2862439
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Length | 1 Inch |
Width | 6 Inch |
Height | 16 inch |
Depth | 1 Inch |
Details
For Use With | To protect the back fo the neck |
Material | Cotton |
Item | Cotton FS-3 Durable Flame Retardant Hard |
Color | NAVY Blue |
Features | durable flame retardant outer shell with cotton flannel lining |
Weight | 1 pound |
Lockout Application | To be worn over the head to create protection |
Description
Cotton FS-3 Durable Flame Retardant Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-1498)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMADC801VA (SBMADC801VA)
- MUTUAL INDUSTRIES Cotton FS-1 Durable Flame Resistant Hard, 10 inch Height, 6 inch Width (68500-100)
- MUTUAL INDUSTRIES Flame Retardant No. 40 Linesman Style, 3 Inch Height, 3 Inch Width (63500-100)
- MUTUAL INDUSTRIES FS-2 Durable Flame Retardant Winter Long, 13 inch Height, 6 Inch Width (63700-100)
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- STEEL GRIP Flame Resistant Hood, White, Nomex(R) (NK 2310)
- S & H INDUSTRIES HOOD FP-21 LIGHT DUTY SOFT (AC40019)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO311)
- Mutual Industries Arc Flash and Flame Resistant Clothing