Shop All Headbands and Sweatbands
Mutual Industries
Coolheads Wrap Cot Red Paisley
Mfr # 50300-48
Zoro # G2862579
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Cotton
- Features Very Comfortable to wear
- Depth 1 inch
- For Use With To be used to protect a Welders Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50300-48
- Zoro # G2862579
- Country of Origin United States
- Category Headbands and Sweatbands
Dimensions
Depth | 1 inch |
Details
Item | Cotton Head Wrap,Paisley Red |
Color | Red |
Material | Cotton |
Features | Very Comfortable to wear |
For Use With | To be used to protect a Welders Head |
Description
Cotton Head Wrap,Paisley Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" X 36" X 48" Armaflex Sa Sheet 144/Ctn (SAS12043)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- PORTWEST Premium Surveyors Vest, XXL (US375)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, M (2013RM)
- MUTUAL INDUSTRIES Cotton Head Wrap, American Flag (50300-15)
- CHILL-ITS BY ERGODYNE Cooling Hat, One Size (6630)
- RADIANS Radians Arctic Radwear(R) Head Shade (RCS308)
- OCCUNOMIX OccuNomix Traditional Deluxe Absorbent Cellulose Sweatbands Blue, 100/Pack, SBD100 (SBD 100.00)
- CHILL-ITS BY ERGODYNE Evaporative Cool Bandana, Tie, Lime, PK24 (6700)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Flame (6710CT)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, Solid, S/M Size (8935MF)
- Mutual Industries Head Protection