Shop All Marking and Warning Tapes
Mutual Industries
Construction Grade Foil Backed Pavement, 4 inch Height, 10 inch Width
Mfr # 17792-41-4000
Zoro # G2862411
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 inch
- Features Allows for Engineers to grade
- Material Poly w/ foil back
- Depth 10 inch
- Length 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17792-41-4000
- Zoro # G2862411
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Height | 4 inch |
Width | 10 inch |
Depth | 10 inch |
Length | 10 inch |
Overall Length | 100 YD |
Details
Features | Allows for Engineers to grade |
Material | Poly w/ foil back |
Color | Yellow |
Item | Construction Grade Foil Backed Pavement |
Weight | 7 Pounds |
For Use With | Ideal for Construction or roadwork where temporary re-routing of traffic flow is required |
Lockout Application | Placed on the Pavement in construction settings |
Description
Construction Grade Foil Backed Pavement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- NMC Danger Sign, 10" W, 7" H, English, Vinyl, White, Legend Style: Blank (D1P)
- 3M Adapter 529-04-50,110-120 VAC, 1/pk (529-04-50)
- CHIPPEWA 6-Inch Work Boot, EE, 11 1/2, Brown (31003 11.5 EE)
- MUTUAL INDUSTRIES 4" X 50Yd Eng Grade Pavement White (17793-10-4000)
- MUTUAL INDUSTRIES 4" X 100Yd Const Grade Pavement White (17792-10-4000)
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Yellow (471 IW YLW)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104451)
- BRADY Rmvbl Marking Tape, Green, 3-3/4InW, PK10 (31551)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- REFLEXITE REFLEXITE Red/White DOT Reflective Tape, 2"W x 30'L (3KLH3)
- Mutual Industries Marking and Warning Tapes