Shop All Sign Post Accessories
Mutual Industries
Cone Sign, Left Arrow, PK2, 8 Inch Height, .5 inch Width
Mfr # M17729-0-6
Zoro # G2862235
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- For Use With To relay a message to on going motorists to steer their direction or give them a notic
- Height 8 Inch
- Length 10 Inch
- Width .5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M17729-0-6
- Zoro # G2862235
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 8 Inch |
Length | 10 Inch |
Width | .5 inch |
Depth | 1 inch |
Details
Item | Cone Sign,Left Arrow,PK2 |
Color | Orange |
For Use With | To relay a message to on going motorists to steer their direction or give them a notic |
Features | Left Arrow |
Material | Plastic |
Weight | 1 Pound |
Lockout Application | Mostly used when repairs are being done. Used to keep vehicles away from an area of road temporarily |
Description
Cone Sign,Left Arrow,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Goatskin Glove Kvl, Cut 4, Anti-Impt, L, PR, A5 Cut Level, Kevlar, L, 1 PR (378GKGVBL)
- CALLOWAY MILLS Black, 18 W x 30 L (153801830)
- ACCUFORM 6X6 HAZ WSTE UNIV WSTE POLY PK100 (MHZW16EVC)
- LYLE Double Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-24HA)
- MUTUAL INDUSTRIES Cone Sign, Slow, PK2, 8 Inch Height, .5 inch Width (M17729-0-1)
- MUTUAL INDUSTRIES Cone Sign, Men Working, PK2, 8 Inch Height, .5 inch Width (M17729-0-2)
- MUTUAL INDUSTRIES Cone Sign, No Parking, PK2, 8 Inch Height, .5 inch Width (M17729-0-3)
- MUTUAL INDUSTRIES 10, 36 In X 3/4 In Nail Stakes With Holes (7500-0-36)
- MUTUAL INDUSTRIES 10, 18 In X 3/4 In Nail Stakes With Holes (7500-0-18)
- DICKE Sign Stand, Rigid and Roll-Up, 75 In. (TF84-RG/RU)
- UPF UPF 106086 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (106086)
- Mutual Industries Signs