Shop All First Aid Kits
Mutual Industries
Commerical Industrial First Aid Burn Kit
Mfr # 50005
Zoro # G2862210
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multiple products in unit
- Height 8 inch
- Width 8 inch
- Depth 3 inch
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50005
- Zoro # G2862210
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 inch |
Width | 8 inch |
Depth | 3 inch |
Length | 3 inch |
Details
Material | Multiple products in unit |
Color | White |
Features | Contains "burnfree" gel and sterile dressings that immediately beings to soothe and cool the skin |
Item | Commerical Industrial First Aid Burn Kit |
Lockout Application | Helps Minor burns, cuts, scrapes, and abrasions from getting infected |
For Use With | Take care of burns in any emergency situation |
Weight | 3 Pounds |
Description
Commerical Industrial First Aid Burn Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Snake Bite Kit, Red, 3-1/2inHx2-1/2inW (3027)
- COVIDIEN Biohazard Sharps Container w/ Rotor Lid, 2 Gal., Red (CVDSRRO100970)
- PEPTO Pepto-Bismol Original Chewable Tablet 12 Count, PK24 (32040)
- METHOD Foaming Hand Wash, Waterfall, 10 oz Pump Bottle (01160EA)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, First Aid Tape, 1/2"x5yd, PK2 (FAE-6103)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54530)
- FIRST AID ONLY ANSI Class A Bulk First Aid Kit, 210 Pieces, Plastic Case (91064)
- GEMPLERS General First Aid Kit (640-435)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- ZORO SELECT First Aid Kit, Metal, 100 Person (54766)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, Burn Cream, PK25 (G343)
- Mutual Industries First Aid Kits