Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width
Mfr # 14966-79-36
Zoro # G2862280
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CLOTH
- Features Lightweight packs of 10
- Color RED
- Depth 1 Inch
- Length 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14966-79-36
- Zoro # G2862280
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Depth | 1 Inch |
Height | 36 Inch |
Length | 1 Inch |
Width | 1 Inch |
Details
Material | CLOTH |
Features | Lightweight packs of 10 |
Item | Cloth Signal Traffic Warning Flag,Red |
Color | RED |
Weight | 5 pounds |
For Use With | Rail Yards and construction equipment |
Description
Cloth Signal Traffic Warning Flag,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7010L)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (G31H)
- LITHONIA LIGHTING ACUITY BRANDS Exit Sign, NiCad Battery Backup, 1 Panel (LE S 1 G EL N SD)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Red 10C (14966-79-18)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- MUTUAL INDUSTRIES Open Mesh Flag, Red, 24 x 24 x 36, 10PK (14968-79-36)
- MUTUAL INDUSTRIES 18X18X24 Heavy Duty Safety Flag, 10C (14968-24-18)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Green 10C (14966-39-36)
- ROADPRO Red Mesh Warning Flag, w/Wooden, 24x24 (2424S)
- Mutual Industries Traffic Safety