Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Class 3 Durable Flame Retardant Vest, 4X
Mfr # 80061-0-107
Zoro # G2860284
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color LIME
- Length 1 in
- Features High Visibility Modacrylic
- Height 10 in
- For Use With Construction sites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 80061-0-107
- Zoro # G2860284
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4x Large |
Length | 1 in |
Height | 10 in |
Depth | 1 in |
Width | 10 in |
Details
Color | LIME |
Features | High Visibility Modacrylic |
Item | ANSI Class 3 Durable Flame Retardant Ves |
For Use With | Construction sites |
Application | Wearing in Construction sites |
Weight | 1 pound |
Description
ANSI Class 3 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19431)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- LISLE Magnetic Glove Dispenser, 20130 (20130)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- LAKELAND High Performance FR Sweater Knit 1/4 Zip (LSCSK06-LG)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- Mutual Industries Flame Resistant & Arc Flash Shirts