Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl3 Ansi Orange Solid Durable Fr 4X
Mfr # 80161-0-107
Zoro # G2860354
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 1 Inch
- Features Flame retardant reflective silver tape over the vest
- Height 10 Inch
- For Use With To be worn over the shirt in construction settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 80161-0-107
- Zoro # G2860354
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Length | 1 Inch |
Height | 10 Inch |
Width | 10 Inch |
Depth | 1 Inch |
Details
Color | Orange |
Features | Flame retardant reflective silver tape over the vest |
For Use With | To be worn over the shirt in construction settings |
Item | ANSI Class 3 Durable Flame Retardant Ves |
Application | To create visibility in a construction environment for a worker |
Weight | 1 pound |
Description
ANSI Class 3 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-332PF/L)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 477J37 (477J37)
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-HI_12x18 (T1-1021-HI_12x18)
- WELDAS Winter Liner, M Duty, Gray, Single Layer Polar Fleece (23-7780)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- PORTWEST FR Hooded Zip Sweatshirt, XXL (UFR81)
- Mutual Industries Arc Flash and Flame Resistant Clothing