Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl3 Ansi Orange Solid Durable Fr 3X
Mfr # 80161-0-106
Zoro # G2860311
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 1 Inch
- Features Flame retardant reflective silver tape over the vest
- For Use With To be worn over the shirt in construction settings
- Height 10 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 80161-0-106
- Zoro # G2860311
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Length | 1 Inch |
Height | 10 Inch |
Depth | 1 Inch |
Width | 10 Inch |
Details
Color | Orange |
Features | Flame retardant reflective silver tape over the vest |
Item | ANSI Class 3 Durable Flame Retardant Ves |
For Use With | To be worn over the shirt in construction settings |
Application | To create visibility in a construction environment for a worker |
Weight | 1 pound |
Description
ANSI Class 3 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Symbol Immersion Suit Imo Label, IMO214R (IMO214R)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- AIR SYSTEMS INTL Auto-Drain Assembly (WL024)
- ZORO SELECT Fiberglass Utility Marker, 7 ft., Fibrglss (2673-00032)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- PIP FR Clothing (385-FRRS-NV/2X)
- Mutual Industries Flame Resistant & Arc Flash Shirts