Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl3 Ansi Lime Solid Durable Fr Xl
Mfr # 80061-0-104
Zoro # G2860241
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color LIME
- Length 1 in
- Features High Visibility Modacrylic
- For Use With Construction sites
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 80061-0-104
- Zoro # G2860241
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | X-Large |
Length | 1 in |
Height | 10 in |
Width | 10 in |
Depth | 1 in |
Details
Color | LIME |
Features | High Visibility Modacrylic |
Item | ANSI Class 3 Durable Flame Retardant Ves |
For Use With | Construction sites |
Application | Wearing in Construction sites |
Weight | 1 pound |
Description
ANSI Class 3 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Colonial Number 1, 10PK (A10251)
- NMC No Parking Fire Lane Sign (TM3H)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (SB5780D)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- PIP FR Clothing (385-FRHN-(NV)-2X)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, L (KH809L)
- Mutual Industries Workwear and Protective Clothing