Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl3 Ansi Lime Solid Durable Fr Md
Mfr # 80061-0-102
Zoro # G2860214
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color LIME
- Features High Visibility Modacrylic
- Length 1 in
- Height 10 in
- For Use With Construction sites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 80061-0-102
- Zoro # G2860214
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Medium |
Length | 1 in |
Height | 10 in |
Depth | 1 in |
Width | 10 in |
Details
Color | LIME |
Features | High Visibility Modacrylic |
For Use With | Construction sites |
Item | ANSI Class 3 Durable Flame Retardant Ves |
Application | Wearing in Construction sites |
Weight | 1 pound |
Description
ANSI Class 3 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- PIG PIG Loose Absorbent, Cellulose, Kaolin (PLP213-1)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Clearance Sale (D-24 Clearance Sale)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBBDPUG)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, XL (ZFI509-XL)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- Mutual Industries Flame Resistant & Arc Flash Shirts