Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl3 Ansi Lime Solid Durable Fr 3X
Mfr # 80061-0-106
Zoro # G2860339
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color LIME
- Features High Visibility Modacrylic
- Length 1 in
- For Use With Construction sites
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 80061-0-106
- Zoro # G2860339
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3x-large |
Length | 1 in |
Height | 10 in |
Depth | 1 in |
Width | 10 in |
Details
Color | LIME |
Features | High Visibility Modacrylic |
Item | ANSI Class 3 Durable Flame Retardant Ves |
For Use With | Construction sites |
Application | Wearing in Construction sites |
Weight | 1 pound |
Description
ANSI Class 3 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-12)
- KONG USA Anchor Fix Connector S.S.mm.8 / 9 / 10 / 12 (643100000KK)
- 5.11 Light-writing Patch, Black, 500D Nylon (56121)
- ENPAC Spill Tray Absorbs 7.5 gal. , Yellow (8200-YE)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- ARIAT Flame-Resistant Shirt, Tan, 2XL (10025402)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GXL)
- Mutual Industries Arc Flash and Flame Resistant Clothing