Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl3 Ansi Lime Solid Durable Fr 2X
Mfr # 80061-0-105
Zoro # G2860320
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color LIME
- Features High Visibility Modacrylic
- Length 1 in
- Height 10 in
- For Use With Construction sites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 80061-0-105
- Zoro # G2860320
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X- large |
Length | 1 in |
Height | 10 in |
Depth | 1 in |
Width | 10 in |
Details
Color | LIME |
Features | High Visibility Modacrylic |
Item | ANSI Class 3 Durable Flame Retardant Ves |
For Use With | Construction sites |
Application | Wearing in Construction sites |
Weight | 1 pound |
Description
ANSI Class 3 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Vibe, Orange (20773)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1822-EG_12x18 (T1-1822-EG_12x18)
- BIOCLEAN Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, BioClean Series, 60PK (BCAP)
- SCIPIO Tactical Sling Bag Black (JYFSP11)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- Mutual Industries Arc Flash and Flame Resistant Clothing