Shop All High Visibility Vests
Mutual Industries
Cl3 Ansi Lime Hooded Sweat 3X
Mfr # 16382-0-6
Zoro # G2865500
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color LIME
- Material Cotton
- Features 2" silver reflective stripes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 16382-0-6
- Zoro # G2865500
- Country of Origin China
- Category High Visibility Vests
Details
Color | LIME |
Material | Cotton |
Features | 2" silver reflective stripes |
Item | High Visibility ANSI Class 3 Lime Fleece |
Description
High Visibility ANSI Class 3 Lime Fleece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Poster, Heat Stress, 18 x 24 In. (SP124477L)
- MSA SAFETY Goggle Retainer, For Use With Hard Caps Black (459458)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- PIP Sleeves, Rubber, Yellow, S, 17000VAC, PR (199-2-SMALL)
- GE Green Safety Vest W/Reflective Tape -2 POCKET L (GV076GL)
- PORTWEST Economy Mesh Break-Away Vest, L (US384)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSXL)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV713FO (XL))
- MCR SAFETY Garments, Lime Green, Class2, Econ, Zip, Mesh L (VCL2MLZL)
- PORTWEST Expandable Mesh Breakaway Vest, L (US385)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMXL)
- Mutual Industries Workwear and Protective Clothing