Shop All Landscape Fabric & Fertilizers
Mutual Industries
Cl3 3Pc Ansi Rainsuit Lime Size L
Mfr # 14511-3
Zoro # G2858272
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Material PVC
- Color GLO LIME
- Height 12 Inch
- Length 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14511-3
- Zoro # G2858272
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | Large |
Height | 12 Inch |
Length | 1 Inch |
Width | 10 Inch |
Depth | 1 Inch |
Details
Item | PVC/High Visibility Polyester AN,3 Piece |
Material | PVC |
Color | GLO LIME |
Fabric Weight | 1 Pound |
For Use With | To be worn over the clothing in a construction environment |
Features | 2" silver reflective tape on front and back |
Application | Worn in raining weather to protect a worker from the rain |
Description
PVC/High Visibility Polyester AN,3 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER 10 PSI Regulator, Type 1 Connection, Female Swivel, Stainless Steel Braided (34502)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 140060 20 in. Tsunami Heavy Duty Leaf (140060)
- OREGON Lawn Mower Blade, 100 Series, Mulching, 21" for AYP, Craftsman, Dixon, Husqvarna, Poulan (195067)
- ELEMENT Unvrsl Leader Hose 10' (CELUN12010)
- MUTUAL INDUSTRIES Wf315 12-1/2’ X 360’ Woven Fabric (315-125-360)
- MUTUAL INDUSTRIES Non-Woven Geotextile Fabric Cut Roll, 15, 180 inch Height, 14 inch Width (35-150-300)
- MUTUAL INDUSTRIES 4’ X 300’ Typar Landscape Fabric (32-4-300)
- MUTUAL INDUSTRIES 4-Point Pin Lock Suspension Hardhat, Blue (3Pk) (M50200-25)
- MUTUAL INDUSTRIES Jute Mesh Blanket, 225' Length X 4' Width (17685-1-48)
- MUTUAL INDUSTRIES Cl3 3Pc Ansi Rainsuit Lime Size Xl (14511-4)
- SCOTTS ORTHO ROUNDUP Hose End Sprayer (841010)
- Mutual Industries Landscape Fabric & Fertilizers