Shop All Landscape Fabric & Fertilizers
Mutual Industries
Cl3 3Pc Ansi Rainsuit Lime Size 3Xl
Mfr # 14511-6
Zoro # G2858290
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3x-large
- Material PVC
- Color GLO LIME
- Height 12 Inch
- Length 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14511-6
- Zoro # G2858290
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 3x-large |
Height | 12 Inch |
Length | 1 Inch |
Width | 10 Inch |
Depth | 1 Inch |
Details
Item | PVC/High Visibility Polyester AN,3 Piece |
Material | PVC |
Color | GLO LIME |
Fabric Weight | 1.5 pounds |
Features | 2" silver reflective tape on front and back |
For Use With | To be worn over the clothing in a construction environment |
Application | Worn in raining weather to protect a worker from the rain |
Description
PVC/High Visibility Polyester AN,3 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTI-LOME 16 Oz. Concentrate Stump & Brush Vegetation Killer (11484)
- WOW WATERSPORTS WOW Giant Thriller Towable; 4 Riders (18-1030)
- BILLY GOAT Brush Cutting Blade, 24 In. Dia. (500210-S)
- GARDEN ZONE POULTRY NETNG 24""X25'X1"" (162425)
- MUTUAL INDUSTRIES Full Brim Hard Hat, Green (2Pk) (M50210-39)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 2, 24 Inch Height, 12 Inch Width (35-2-300)
- MUTUAL INDUSTRIES 4’ X 300’ Typar Landscape Fabric (32-4-300)
- MUTUAL INDUSTRIES 4-Point Pin Lock Suspension Hardhat, Green (3Pk) (M50100-39)
- MUTUAL INDUSTRIES 68” X 150’ Privacy Screen Green W/Grommets (14899-150)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 3, 36 Inch Height, 12 Inch Width (35-3-300)
- SCOTTS Turf Builder Top Soil, 1 cuft Coverage Area (79551750)
- Mutual Industries Landscaping Materials