Shop All Landscape Fabric & Fertilizers
Mutual Industries
Cl3 3Pc Ansi Rainsuit Lime Size 2Xl
Mfr # 14511-5
Zoro # G2858239
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X- large
- Material PVC
- Color GLO LIME
- Height 12 Inch
- Length 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14511-5
- Zoro # G2858239
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 2X- large |
Height | 12 Inch |
Length | 1 Inch |
Width | 10 Inch |
Depth | 1 Inch |
Details
Item | PVC/High Visibility Polyester AN,3 Piece |
Material | PVC |
Color | GLO LIME |
Fabric Weight | 1.5 pounds |
Features | 2" silver reflective tape on front and back |
Application | Worn in raining weather to protect a worker from the rain |
For Use With | To be worn over the clothing in a construction environment |
Description
PVC/High Visibility Polyester AN,3 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Apple Peanut Elevator Bit 5" (986-5)
- MELNOR 5/8 METAL HOSE REPAIR (9003F)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 29 ft. x 9 ft. Eggshell (CPH102909)
- RAIN BIRD Manifold, 6 Port, Free Flow (MANIFRE6S)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 2, 24 Inch Height, 12 Inch Width (35-2-300)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 3, 36 Inch Height, 12 Inch Width (35-3-300)
- MUTUAL INDUSTRIES Non-Woven Geotextile Fabric Cut Roll, 15, 180 inch Height, 14 inch Width (35-150-300)
- MUTUAL INDUSTRIES Nw35 Cut Rolls 7.5’ X 300’ Non Woven (35-75-300)
- MUTUAL INDUSTRIES Hardhat 4Pt Ratchet Susp Orange (3Pk) (M50200-45)
- MUTUAL INDUSTRIES 12-1/2’ X 360’ Spunbound Landscape Fabric, 300 ft. L BLACK (35-125-360)
- BONIDE PRODUCTS Weed/Feed 15M Sq Ft Phase 2 (60425)
- Mutual Industries Landscaping Materials