Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl2 Orange Solid Durable Fr Xl
Mfr # 89800-0-104
Zoro # G2859882
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 1 in
- Features 100& Modacrylic
- For Use With Construction sites
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 89800-0-104
- Zoro # G2859882
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | X-Large |
Length | 1 in |
Height | 10 in |
Width | 10 in |
Depth | 1 in |
Details
Color | Orange |
Features | 100& Modacrylic |
For Use With | Construction sites |
Item | ANSI Class 2 Durable Flame Retardant Ves |
Application | Used for wearing in Construction settings |
Weight | 1 pound |
Description
ANSI Class 2 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Fingerless DuraGrip Work Gloves, Size: XL (633-XL)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Large, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHLG0006G1)
- INNOTEX Fire Hood, Deluxe, 21 In, Natural (HINNO373)
- ERGODYNE Ergodyne Skullerz® 8983 Hard Hat Replacement Top Pad, Orange, 3-Pack (60193)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- PIP FR Clothing (385-FRRS-TN/L)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, L (ZFI509-L)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- Mutual Industries Workwear and Protective Clothing