Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl2 Orange Lime Solid Durable Fr 2X
Mfr # 89800-0-105
Zoro # G2859855
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 1 in
- Features 100& Modacrylic
- For Use With Construction sites
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 89800-0-105
- Zoro # G2859855
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X- large |
Length | 1 in |
Height | 10 in |
Width | 10 in |
Depth | 1 in |
Details
Color | Orange |
Features | 100& Modacrylic |
For Use With | Construction sites |
Item | ANSI Class 2 Durable Flame Retardant Ves |
Application | Used for wearing in Construction settings |
Weight | 1 pound |
Description
ANSI Class 2 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Wht All Poly attack line W/ TPU liner. (41H15PW100NB)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (30YP41)
- VIKING 6 Unisex Black (VW49T-6)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 10 (B111/9980P912-10)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- KASK Visor, Polycarbonate, Clear, 4-1/2" H (WVI00007-500)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Medium (6BTSM-M)
- Mutual Industries Arc Flash and Flame Resistant Clothing