Shop All Traffic Safety Vests and Apparel
Mutual Industries
Cl2 Ansi Orange Solid Non Durable Fr Xl
Mfr # 84910-0-104
Zoro # G2860135
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- For Use With Construction sites
- Features High visibility on streets
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 84910-0-104
- Zoro # G2860135
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | X-Large |
Length | 1 in |
Depth | 1 in |
Width | 10 in |
Details
Item | ANSI Class 2 Non Durable Flame Retardant |
Color | Orange |
Material | Polyester |
For Use With | Construction sites |
Features | High visibility on streets |
Application | Used for wearing in Construction settings |
Weight | 1 pound |
Description
ANSI Class 2 Non Durable Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- GEORGIA BOOT Size 9-1/2 Men's 8" Work Boot Steel Work Boot, Chocolate (G7313)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHLG002500)
- COMPASS LED Die-Cast Exit Sign, CCEDR (CCEDR)
- MUTUAL INDUSTRIES Cl2 Ansi Orange Solid Non Durable Fr 2X (84910-0-105)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Mesh Non Durable Fr Lg (20025-0-103)
- PIONEER Multi Pocket Mesh Vest, Orange, XL (V1024850U-XL)
- ERGODYNE Orange Type P Class 2 Public Safety Vest (8245PSV)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (CSA) (48-73-5072)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F72)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, 3XL (61235)
- Mutual Industries Workwear and Protective Clothing