Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl2 Ansi Lime Solid Durable Fr Xl
Mfr # 80070-0-104
Zoro # G2859715
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Features High visibility on streets
- Length 1 in
- Height 10 in
- For Use With Construction sites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 80070-0-104
- Zoro # G2859715
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | X-Large |
Length | 1 in |
Height | 10 in |
Depth | 1 in |
Width | 10 in |
Details
Color | Lime |
Features | High visibility on streets |
Item | ANSI Class 2 Durable Flame Retardant Ves |
For Use With | Construction sites |
Application | Used for wearing in Construction settings |
Weight | 1 pound |
Description
ANSI Class 2 Durable Flame Retardant Ves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Medium (6BTSM-M)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, XL (FRS160-GRY XLG REG)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-SM-NR)
- Mutual Industries Flame Resistant & Arc Flash Shirts