Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl2 Ansi Lime Solid Durable Fr Vest, 3Xl
Mfr # 80070-0-106
Zoro # G2859779
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Features High visibility on streets
- Length 1 in
- Height 10 in
- For Use With Construction sites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 80070-0-106
- Zoro # G2859779
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3x-large |
Length | 1 in |
Height | 10 in |
Depth | 1 in |
Width | 10 in |
Details
Color | Lime |
Features | High visibility on streets |
For Use With | Construction sites |
Item | ANSI Class 2 Durable Flame Retardant Ves |
Application | Used for wearing in Construction settings |
Weight | 1 pound |
Description
ANSI Class 2 Durable Flame Retardant Ves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- INTERSTATE SAFETY 4 Point Ratchet Suspension for Hard Hat / Safety Helmet (40404)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-4000-595-GY)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- MCR SAFETY FR Long Sleeve Shirt, Navy, 3XL, Regular (H1NX3)
- Mutual Industries Arc Flash and Flame Resistant Clothing