Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl2 Ansi Lime Solid Durable Fr 4X
Mfr # 80070-0-107
Zoro # G2859760
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Length 1 in
- Features High visibility on streets
- For Use With Construction sites
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 80070-0-107
- Zoro # G2859760
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4x Large |
Length | 1 in |
Height | 10 in |
Depth | 1 in |
Width | 10 in |
Details
Color | Lime |
Features | High visibility on streets |
For Use With | Construction sites |
Item | ANSI Class 2 Durable Flame Retardant Ves |
Application | Used for wearing in Construction settings |
Weight | 1 pound |
Description
ANSI Class 2 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- ZORO SELECT Handheld Warning Flag, Vinyl, 18" H, 18" W, Hi-Visibility Orange (8AE39)
- CHECKERS Female Quick Disconnect Base Mounts (FSQD-B)
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- ARIAT FR Combat Stretch Patriot Work Shirt, L (10035420)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10019015)
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-M (VU7SHNV-M)
- Mutual Industries Arc Flash and Flame Resistant Clothing