Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Cl2 Ansi Lime Solid Durable Fr 2X
Mfr # 80070-0-105
Zoro # G2859751
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Length 1 in
- Features High visibility on streets
- Height 10 in
- For Use With Construction sites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 80070-0-105
- Zoro # G2859751
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X- large |
Length | 1 in |
Height | 10 in |
Depth | 1 in |
Width | 10 in |
Details
Color | Lime |
Features | High visibility on streets |
For Use With | Construction sites |
Item | ANSI Class 2 Durable Flame Retardant Ves |
Application | Used for wearing in Construction settings |
Weight | 1 pound |
Description
ANSI Class 2 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING ACUITY LITHONIA LED Exit Sign/ Battery Backup (EDGNY 2 R EL M4)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 4 Inx4 In (358-4064021)
- ZORO SELECT Adhesive Safety Sign, N513-710-V (N513-710-V)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHL)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- MCR SAFETY FR Long Sleeve Shirt, 10.6 cal/sq cm, Gray (LST1GL)
- Mutual Industries Workwear and Protective Clothing