Shop All Traffic Safety Vests and Apparel
Mutual Industries
Cl2 Ansi Lime Mesh Non Durable Fr Lg
Mfr # 20025-0-103
Zoro # G2859943
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester
- For Use With To be worn over the shirt in a construction setting
- Length 10 inch
- Features FR Reflective silver tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 20025-0-103
- Zoro # G2859943
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | LARGE |
Length | 10 inch |
Width | 10 inch |
Depth | 10 inch |
Details
Item | ANSI Class 2 Non Durable Flame Retardant |
Color | Lime |
Material | Polyester |
For Use With | To be worn over the shirt in a construction setting |
Features | FR Reflective silver tape |
Application | Construction settings and other applications that involve safety |
Weight | 1 Pound |
Description
ANSI Class 2 Non Durable Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 900 PK, Black (H104-2XL)
- BRADY Pipe Marker, Carbon Dioxide, 1 In.H (20405)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (GRPR-LG-1-T)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1056-4X)
- MUTUAL INDUSTRIES Cl2 Ansi Orange Solid Non Durable Fr Xl (84910-0-104)
- MUTUAL INDUSTRIES Cl2 Ansi Orange Solid Non Durable Fr 2X (84910-0-105)
- GSS SAFETY Class 2 Hype-Lite Safety Vest (1703-3XL)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN52)
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Orange, 4X-Large, Class 2 (570ORC-2 4XL)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL (61828)
- MILWAUKEE TOOL Mesh Safety Vest (48-73-2245)
- Mutual Industries Traffic Safety Vests and Apparel