Shop All Safety Goggles
Mutual Industries
Chemical/Splash Safety Goggles 12Pk
Mfr # 50040
Zoro # G2862131
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tough Polycarbonate lenses
- Color White
- Material polycarbonate
- Used For protection against nuisance dust, flying particles, and liquid splash
- Length 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50040
- Zoro # G2862131
- Country of Origin United States
- Category Safety Goggles
Dimensions
Length | 4 Inch |
Depth | 4 Inch |
Width | 6 Inch |
Height | 10 inch |
Details
Features | Tough Polycarbonate lenses |
Item | Safety Goggles |
Color | White |
Material | polycarbonate |
Used For | protection against nuisance dust, flying particles, and liquid splash |
Application | To be worn over the eyes of a worker to prevent injury |
Weight | 2 pounds |
Description
Chemical/Splash Safety Goggles (Pack of 12)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS110)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- PFANNER Protos Integral ARBORIST Helmet - Yellow and Grey (15551)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5770D)
- MUTUAL INDUSTRIES Hwsv-Hg138Ly Hvy Wt Vest (3Pk) (M16301-138-1375)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0211)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X-Tricator Series (740-0287)
- ERGODYNE ARKYN-FAB Smoke Lens Safety Goggles w/ Elastic Strap, Anti-Scratch & Anti-Fog, Gray (60309)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear 500 Series (GG501NSGAF)
- RADIANS Safety Goggles, Clear AF Anti-Fog Lens, Element Series (91351 AF)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- Mutual Industries Safety Goggles