Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
Caution Tape
Mfr # 17779
Zoro # G907471290
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7 in
- Length 7 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17779
- Zoro # G907471290
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 7 in |
Length | 7 in |
Height | 3 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Silver, Labels/Roll: 300 (B30EP-173-593-SL)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402152)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, 3X-Large (MGTS-BL03-013)
- INCOM Floor Marking Tape, Circle, Ylw, 6"dia, PK25 (LM190Y)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- MUTUAL INDUSTRIES 2" X 60’ Hazard Stripe Non Skid (17796-0-2000)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- MUTUAL INDUSTRIES Caution Men Working Overhead- Repulpable Tape 30Bx (2Boxes) (M17771-45-2000)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (17777-179-1875)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 2" W (RF6BL)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings