Shop All Furnace and Heater Parts
Mutual Industries
Cast Iron Clean Out Door, 12" x 10"
Mfr # 26005-0-0
Zoro # G2870093
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Height 1 Inch
- Width 10 Inch
- Length 12 inch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 26005-0-0
- Zoro # G2870093
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 1 Inch |
Width | 10 Inch |
Length | 12 inch |
Depth | 12 inch |
Details
Item | Mutual Industries,26-005 Cast Iron Clean |
Material | Cast Iron |
Color | Black |
Features | Hinged with single bolt closures |
Lockout Application | Work for both indoor or outdoor clean outs |
For Use With | Replace rusted or broken clean out doors with cast iron doors |
Weight | 20 pounds |
Description
Mutual Industries,26-005 Cast Iron Clean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES RESEARCH LABORATORIES RUBBER SEAM TAPE 4""X50' (PS450)
- SELKIRK CORPORATION Selkirk 105800 Round Gas Vent Top; 5 In. (7720378)
- DAYTON Birdscreen Kit, 3/4 in Wire Spacing, SS (BS KIT-CUBE14)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- GOODMAN Glass Fill, PTAC, Propeller (0161P00055S)
- AAF FLANDERS 20X25X5Air Clean Filter (82655.052025)
- HYDROLEVEL 500 24V Low Water Cut-Off For (500)
- HEIL QUAKER /ICP 1011850 Transition 90+ Sk (1011850)
- BROWNING Belt 118" Od Grip Notch Belt (BX115)
- ROBERTSHAW 1980-024 24" Thermocouple-30Mv (1980-024)
- MARATHON 7.50 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, Y545 (Y545)
- Mutual Industries Furnace and Heater Parts