Mutual Industries

Bulk Bag 3’ X 3’ X 3’


original price: $19.19
6% off
new price: $17.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 19 inch
  • Length 3 Inch
  • Color White
  • Material Poly
  • Description/Special Features 1600 hr. UV Protection
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 19 inch
Length 3 Inch
Height 23 inch
Depth 3 Inch

Details

Item Polypropylene Bulk Bag,3000 lb. Capacity
Color White
Material Poly
Description/Special Features 1600 hr. UV Protection
For Use With Flood control and military fortification
Weight 5 pounds
Application Filled up with sand to create a barrier of some type

Description

Polypropylene Bulk Bag,3000 lb. Capacity

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.