Shop All Welding Protection Accessories
Mutual Industries
Blue Denim Welder Cap (3Pk)
Mfr # M00045-00000-6875
Zoro # G2867932
product price: $56.25
/pk 3, $18.75/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Denim
- Features Elastic band for Comfort
- Width 9 inch
- For Use With To Cover a Welder's ears and neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00045-00000-6875
- Zoro # G2867932
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Width | 9 inch |
Height | 1 inch |
Depth | 4 inch |
Length | 9 inch |
Details
Material | Cotton |
Color | Denim |
Item | Kromer Blue Denim Style Welder Cap,PK3 |
Features | Elastic band for Comfort |
For Use With | To Cover a Welder's ears and neck |
Weight | 1 pound |
Application | Worn on the head, preferably for a welder |
Description
Kromer Blue Denim Style Welder Cap,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Slot Adapter for HLX / HSL and Nitro Welding Helmets SC6 / Sentry III /Charger Hard Hats (15968)
- NELSON STUD WELDING 1/4" x Copper Alloy Ferrule Grip (501-001-005)
- OPTREL Front Lens Cover, For OPTREL Helmets, PK2 (5000.210)
- BONA DISPSBL WET CLN PAD 12PK (AX0003506)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (376-6X6)
- TILLMAN Welding Blanket, 8 ft. H x 8 ft. W, Amber (590B88)
- NOAH MASON Lap-C-8 Reversible Welding Cap Size 8 (NO438124)
- WILSON Wilson Transparent Welding Curtains (36278)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- Mutual Industries Welding Protection Accessories