Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Blue And Black Stripe Flagging Tape, 12Rls
Mfr # 16002-2591-1875
Zoro # G2863872
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Features Withstand 0 degrees temp w/o cracking, fading, or tearing
- Weight 5 pounds
- Height 4 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 16002-2591-1875
- Zoro # G2863872
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Ultra Standard,1-3/16" |
Material | PVC |
Color | Blue/Black |
Features | Withstand 0 degrees temp w/o cracking, fading, or tearing |
Weight | 5 pounds |
For Use With | Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application |
Description
Flagging Tape Ultra Standard,1-3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 65675 Plug Lockout 220/550 Volt With Danger Label, Polypropylene, 4-5/8"W x 2"H (65675)
- CORTINA SAFETY PRODUCTS Cortina 95-03-009 3-Piece Triangle Warning Kit (95-03-009)
- HY-KO For Sale By Owner Sign 8.5" x 12", 10PK (A20604)
- BRONER Washed Cotton Baseball Cap (48-76-521G)
- MUTUAL INDUSTRIES Glow Pink And Black Stripe Flagging Tape 12Rls (16002-17591-1875)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire White Flags, 1000C (15901-10-4)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Glo Lime, 1000C (15901-139-21)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 4 inch Height, 3 inch Width (17786-7910-4000)
- SPARCO PRODUCTS Caution Barricade Tape, 1000 Ft, Yellow (SPR11795)
- Mutual Industries Traffic Safety