Shop All Diagnostic and Monitoring Instruments and Supplies
Mutual Industries
Blood Borne Pathogens Protection Small Kit
Mfr # 50004
Zoro # G2860670
original price:
$52.35
6% off
new price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To be placed in a working environment to help prevent harm
- Material plastic
- Weight 2 pounds
- Height Range 5 Inch
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50004
- Zoro # G2860670
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height Range | 5 Inch |
Depth | 3 Inch |
Width | 8 Inch |
Length | 3 Inch |
Details
Item | Blood Borne Pathogens Protection,Small |
Application | To be placed in a working environment to help prevent harm |
Material | plastic |
Weight | 2 pounds |
Color | White |
For Use With | protect yourself against working hazards that occur in the workplace |
Features | provides the necessary clean up and protection products to meet the bloodborne standards |
First Aid ANSI Kit Type | II |
Product Type | Blood Borne Pathogens Protection,Small |
Description
Blood Borne Pathogens Protection,Small, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (47152 BL)
- LAVA Bar Soap w/Pumice, 4 Oz, Unscented, PK48 (10383)
- POWERHEART Recessed AED Cabinet, White, SS Material (50-00400-10)
- LIL DRUG STORE Sinus Relief, 6 CT, Tablet (20-366715-97273-0)
- FOWLER Fowler 52-520-109-0 .001" AGD Indicator - Black (52-520-109-0)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- ILC Replacement for Kendall-ltp 3625 Electrode (3625 ELECTRODE KENDALL-LTP)
- PAPER IMAGES Assorted Curling Ribbon (R24CRMCD-1)
- ILC Replacement for Batteries AND Light Bulbs Diagnostic Resting ECG Electrodes Resting TAB Electrode (DIAGNOSTIC RESTING ECG ELECTRODES RESTING TAB ELE)
- STRIKE3 13164922 Table Wall Mount Support (ST354480)
- DRAEGER Telescopic Probe (8316530)
- Mutual Industries Diagnostic Equipment