Shop All Welding Protection Accessories
Mutual Industries
Black Welder Welder Cap, Cotton, (3Pk)
Mfr # M00250-00000-7125
Zoro # G2867783
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Features Elastic band for Comfort
- Width 9 inch
- For Use With To Cover a Welder's ears and neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M00250-00000-7125
- Zoro # G2867783
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Width | 9 inch |
Height | 1 inch |
Depth | 4 inch |
Length | 9 inch |
Details
Item | Kromer Black Welder Welder Cap,Cot,PK3 |
Color | Black |
Material | Cotton |
Features | Elastic band for Comfort |
For Use With | To Cover a Welder's ears and neck |
Application | Worn on the head, preferably for a welder |
Weight | 1 pound |
Description
Kromer Black Welder Welder Cap,Cot,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS TIG, Welding Rod, 0.035X36", 10lb. Box (ER308L-035-10T)
- MAG-MATE Compact Multi Angle Magnetic Weldin, PK2 (WS301PK02)
- MILLER ELECTRIC Nozzle, Alumina, #15 (15/16 In), PK10 (53N89)
- HARRIS Gas Regulator, Single Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (425-125-320)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A87)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- WALTER SURFACE TECHNOLOGIES CANVAS HELMET / TOOL BAG (BAG-CANVAS-01)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W, Tan (387-60R)
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., Black (22RN90)
- Mutual Industries Welding Protection Accessories