Shop All Pavement Markings
Mutual Industries
Black Valve Markers 12C
Mfr # 800-91
Zoro # G2876804
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paint
- Depth 6 inch
- Width 2 Inch
- Height 3 inch
- Length 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 800-91
- Zoro # G2876804
- Country of Origin United States
- Category Pavement Markings
Dimensions
Depth | 6 inch |
Width | 2 Inch |
Height | 3 inch |
Length | 6 inch |
Details
Item | Valve Markers,Black |
Color | BLACK |
Material | Paint |
Weight | 1 pound |
Features | 10 times the life span of regular fiber |
Application | Properly identity valves for pipelines and other locations |
For Use With | To be used as a marking tool in constructin environment |
Description
Valve Markers,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125310)
- SALISBURY Electrical Gloves, Class 00, Sz 11, PR (E0011Y/11)
- ARMOR GUYS Cut-Resistant Glove, ANSI A3, 2XL, PK12 (00-830-XXL)
- EPIC Epic Blue Polyprpylene Shoe Covrs, PK 100 (514673-XL)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Blue, 500c (15900-25)
- MUTUAL INDUSTRIES Valve Markers, Yellow (Pack of 12) (800-41)
- MUTUAL INDUSTRIES Stake Whiskers Green 500C (15900-39)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", White (500c) (15900-10)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- Mutual Industries Traffic Safety