Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
Biodegradable Flagging Tape, 1" X 100', Blue
Mfr # 17781-25-1000
Zoro # G2860564
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Material Cellulosic Wood Pulp
- Length 100 ft.
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17781-25-1000
- Zoro # G2860564
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 100 ft. |
Details
Item | Biodegradable Flagging Tape |
Color | Blue |
Material | Cellulosic Wood Pulp |
Legend | No Legend |
Description
Biodegradable Flagging Tape,1 In. x 100 ft.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX 8 Men's Steel (4T280)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7783P100L)
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Grn/Blk, PR (MT)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- MUTUAL INDUSTRIES Biodegradable Barricade Tape, 3 "Danger" (17773-79-3000)
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- MUTUAL INDUSTRIES 1" X 60' Glow Non-Skid (17797-0-1000)
- MUTUAL INDUSTRIES 3" X 1000' Danger D N Enter Barricade Tape (Red) (17779-0-3000)
- MUTUAL INDUSTRIES Caution Men Working Overhead- Repulpable Tape 30Bx (2Boxes) (M17771-45-2000)
- MUTUAL INDUSTRIES 2" X 36Yd Red Aisle Marking Tape, 24Rls (17785-79-2000)
- MAINE ORNAMENTAL Stair Connector W/Screw Black (74817)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings