Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
Biodegradable Flagging Tape, 1" x 100',
Mfr # 17781-145-1000
Zoro # G2860555
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Color Glo Orange
- Length 100 ft.
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17781-145-1000
- Zoro # G2860555
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 100 ft. |
Details
Item | Biodegradable Flagging Tape |
Color | Glo Orange |
Legend | No Legend |
Description
Biodegradable Flagging Tape,1 In. x 100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, XL, 1 PR (IMPC5-88-011)
- LINCOLN ELECTRIC Welding Jacket (K4933-L)
- HONEYWELL NORTH Sweatband, Black, Universal (N10SB)
- ACCUFORM Poster, Guidelines For Forklift, 18 x 24 (SP124481L)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- MUTUAL INDUSTRIES 2" X 50Yd Reflect Hazard Red/Wht (17798-7910-2000)
- MUTUAL INDUSTRIES Caution Men Working Overhead- Repulpable Tape 30Bx (2Boxes) (M17771-45-2000)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings