Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
Biodegradable Barricade Tape, 3 "Danger"
Mfr # 17773-79-3000
Zoro # G2857152
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Color Red
- Length 500 ft.
- Legend Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17773-79-3000
- Zoro # G2857152
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 500 ft. |
Details
Item | Biodegradable Barricade Tape |
Color | Red |
Legend | Danger |
Description
Biodegradable Barricade Tape, In.Danger In.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- ARIAT FR Carpenter Pants, Men's, M, 33/32 (10019623)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 10, 1 PR (STACXPURT10)
- VIKING The Viking Non-Safety Boots (VW29-6)
- MUTUAL INDUSTRIES 2" X 60’ Hazard Stripe Non Skid (17796-0-2000)
- MUTUAL INDUSTRIES 3" X 300' Caution Do Not Enter (Yel) Barricade Tape 16Rls (17779-25-0300)
- MUTUAL INDUSTRIES 3" X 36Yd Green Aisle Marking Tape, 16Pk (17785-39-3000)
- MUTUAL INDUSTRIES 3" X 300' Danger (Red) Barricade Tape, 16Rls (17779-79-0300)
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- MSI Sandino 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0340)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings