Shop All Welding Protection Accessories
Mutual Industries
Bark Camo Welder Cap, Cotton(3Pk)
Mfr # M00338-00000-6875
Zoro # G2867670
product price: $56.25
/pk 3, $18.75/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Elastic band for Comfort
- Material Cotton
- Color Camo
- For Use With To Cover a Welder's ears and neck
- Height 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00338-00000-6875
- Zoro # G2867670
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 1 inch |
Width | 9 inch |
Depth | 4 inch |
Length | 9 inch |
Details
Features | Elastic band for Comfort |
Material | Cotton |
Item | Kromer Bark Camo Style Welder Cap,PK3 |
Color | Camo |
For Use With | To Cover a Welder's ears and neck |
Application | Worn on the head, preferably for a welder |
Weight | 1 pound |
Description
Kromer Bark Camo Style Welder Cap,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Miter Marker and Imager Combo Kit (MMC505)
- OATEY Paste Flux, Paste, Petroleum, 8 oz. (30014)
- POWERWELD Magnetic Ground Clamp, 500A (ECM50R)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-38S)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W, Tan (382-72R)
- HI TEMP Welding Blanket, 147.6 ft. W, 5.08 ft. H (R51-61-32)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (317-6X6)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A82)
- Mutual Industries Welding Protection Accessories