Shop All Welding Protection Accessories
Mutual Industries
Bark Camo Welder Cap, Cotton(3Pk)
Mfr # M00338-00000-0775
Zoro # G2867591
product price: $54.55
/pk 3, $18.18/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Camo
- Features Elastic band for Comfort
- Height 1 inch
- Width 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00338-00000-0775
- Zoro # G2867591
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 1 inch |
Width | 9 inch |
Length | 9 inch |
Depth | 4 inch |
Details
Material | Cotton |
Item | Kromer Bark Camo Style Welder Cap 7,PK3 |
Color | Camo |
Features | Elastic band for Comfort |
For Use With | To Cover a Welder's ears and neck |
Application | Worn on the head, preferably for a welder |
Weight | 1 pound |
Description
Kromer Bark Camo Style Welder Cap 7,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND LEAD REELS Heavy Duty Side-by-Side Welding Lead Reel, 12 in., Black (FBSS12BLK)
- AC WORKS 1.5FT Adapter NEMA L14-30 Plug 4-Prong 30A to NEMA 6-50R 50A 250V (WDL1430650-018)
- LINCOLN ELECTRIC Welding Wire (ED012054)
- SIEVERT Heating Element for DW3000 (297147)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- WILSON Welding Blankets - Uncoated Fibreglass (36161)
- STEINER INDUSTRIES Glove Back-Hand Pad, 13" L, 5-1/2" W (15A82-13)
- POWERWELD 24oz Acrylic Coated Fiberglass Welding Blanket Roll (PW24B4050)
- WILSON Welding Blankets - Vermiculite (36157)
- WILSON Welding Blankets - Uncoated Fibreglass (36145)
- STEINER Welding Blanket, 10 ft. W, 10 ft., Black (397-10X10)
- Mutual Industries Welding Protection Accessories