Shop All Welding Protection Accessories
Mutual Industries
Bark Camo Welder Cap, Cotton(3Pk)
Mfr # M00338-00000-0725
Zoro # G2867625
product price: $41.19
/pk 3, $13.73/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Elastic band for Comfort
- Color Camo
- Material Cotton
- Height 1 inch
- Width 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00338-00000-0725
- Zoro # G2867625
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 1 inch |
Width | 9 inch |
Depth | 4 inch |
Length | 9 inch |
Details
Features | Elastic band for Comfort |
Color | Camo |
Material | Cotton |
Item | Kromer Bark Camo Style Welder Cap 7,PK3 |
For Use With | To Cover a Welder's ears and neck |
Weight | 1 pound |
Application | Worn on the head, preferably for a welder |
Description
Kromer Bark Camo Style Welder Cap 7,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, E70C-6M, .045, 11 lb. (41R307)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWR-06-100BB)
- TWECO Drive Roll V Knurled Groove, Thermal Arc / Tweco Series, Wire Size 0.045 (704277)
- XTRWELD SELECT 6013 Filler Metal, 5/64, Mild & Low Alloy Steel, 5 Lb. Box priced per pound (SE6013078-5)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Tan (22RN95)
- ZORO SELECT Welding Blanket Roll, 3 ft W, 150 ft, Red (22RP01)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- JACKSON SAFETY Welding Blankets - Silica Cloth (36306)
- STEINER Welding Blanket, 10 ft. W, 10 ft. H, Black (376-10X10)
- Mutual Industries Welding Protection Accessories