Shop All Welding Protection Accessories
Mutual Industries
Bark Camo Welder Cap, Cotton(2Pk)
Mfr # M00338-00000-7875
Zoro # G2867634
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camo
- Material Cotton
- Features Elastic band for Comfort
- For Use With To Cover a Welder's ears and neck
- Height 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M00338-00000-7875
- Zoro # G2867634
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 1 inch |
Width | 9 inch |
Depth | 4 inch |
Length | 9 inch |
Details
Color | Camo |
Material | Cotton |
Features | Elastic band for Comfort |
Item | Kromer Bark Camo Style Welder Cap 7,PK2 |
For Use With | To Cover a Welder's ears and neck |
Weight | 1 pound |
Application | Worn on the head, preferably for a welder |
Description
Kromer Bark Camo Style Welder Cap 7,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 10 lb. (20AN58)
- BESSEY Table Clamp, 5000 lb.1-11/16in.W (TW28-30-14-2K)
- LINCOLN ELECTRIC Welding Gun, 250A, 023-3/64 In, 25 ft (K487-25)
- HAKKO HAKKO 2.7mmW Conical Desoldering Nozzle (N60-02)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (397-6X8)
- POWERWELD Back Hand Pad, Triple Layer (PWBHP02)
- ZORO SELECT Welding Blanket Roll, 3.16 ft. W, 150 ft. (22RN98)
- WALTER SURFACE TECHNOLOGIES WELDING PAD (54B040)
- VESTIL Welding Curtain Roll, 14 Mil, Transparent (WCR-6025-O)
- Mutual Industries Welding Protection Accessories