Shop All Welding Protection Accessories
Mutual Industries
Bark Camo Welder Cap, Cotton, Size 8(2Pk)
Mfr # M00338-00000-0008
Zoro # G2867564
product price: $23.35
/pk 2, $11.68/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Elastic band for Comfort
- Material Cotton
- Color Camo
- Height 1 inch
- Width 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00338-00000-0008
- Zoro # G2867564
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 1 inch |
Width | 9 inch |
Depth | 4 inch |
Length | 9 inch |
Details
Features | Elastic band for Comfort |
Item | Kromer Bark Camo Style Welder Cap 8,PK2 |
Material | Cotton |
Color | Camo |
For Use With | To Cover a Welder's ears and neck |
Application | Worn on the head, preferably for a welder |
Weight | 1 pound |
Description
Kromer Bark Camo Style Welder Cap 8,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002655)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 500 psi, Use With: Hydrogen, Methane (KH1141)
- POWERWELD MIG Wire, Stainless Steel, ER316L, .030" x 10 lb (316L03010)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Orange (369-6X8)
- MCR SAFETY Leather Welding Blanket 6 X 3 (38063)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W, Tan (387-60R)
- WILSON Welding Blankets - Silicone Coated Fibreglass (37592)
- Mutual Industries Welding Protection Accessories