Shop All Welding Protection Accessories
Mutual Industries
Americana Style Welder Cap (3Pk)
Mfr # M00350-00000-0007
Zoro # G2867555
product price: $57.89
/pk 3, $19.30/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Americana
- Material Cotton
- Features Elastic band for Comfort
- Height 1 inch
- Width 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00350-00000-0007
- Zoro # G2867555
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 1 inch |
Width | 9 inch |
Depth | 4 inch |
Length | 9 inch |
Details
Color | Americana |
Material | Cotton |
Features | Elastic band for Comfort |
Item | Kromer Americana Style Welder Cap 7,PK3 |
For Use With | To Cover a Welder's ears and neck |
Application | Worn on the head, preferably for a welder |
Weight | 1 pound |
Description
Kromer Americana Style Welder Cap 7,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY WATER SOLUBLE FLUX 8OZ (30132)
- WELLER 5Cc Plunger Rod For Luer Slip/No153 (5LL4)
- AMERICAN TORCH TIP Nozzle, 53N88, PK10 (53N88)
- THERMAL DYNAMICS Plasma Cut Tip, 35A, For PCH28, PK10 (9-6500)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- STEINER Welding Blanket Roll, 150ft L, 5ft W, Black (397-60R)
- STEINER Welding Blanket, 8 ft. W, 8 ft., White (367-8X8)
- WALTER SURFACE TECHNOLOGIES FIBRE-METAL HH ADAPTER (PACKED W/ HEADER) (FSHHA-03)
- STEINER INDUSTRIES Glove Back-Hand Pad, 13" L, 5-1/2" W (15A82-13)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Tan (22RN97)
- Mutual Industries Welding Protection Accessories