Shop All Tarps
Mutual Industries
40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant
Mfr # 14963-25-4060
Zoro # G410840804
product price: $121.89
/ea
Free Shipping & Returns
$121.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Resistant/Waterproof Water Resistant
- Material Polyethylene
- Tarp Resistant Features UV Resistant, Mildew Resistant
- Color Blue
- Tarp Finished Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14963-25-4060
- Zoro # G410840804
- UPC # 764083986384
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 60 ft |
Overall Dimensions | 40' x 60' |
Details
Water Resistant/Waterproof | Water Resistant |
Material | Polyethylene |
Tarp Resistant Features | UV Resistant, Mildew Resistant |
Color | Blue |
Item | Tarp |
Thickness | 5 Mil |
Description
- •All purpose tarp ideal with most applications
- •Durable heat welded seams and hems reinforced with rope
- •Rust Resistant Grommets every 3 ft
- •8 x 8 weave construction
- •Reinforced Hems
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Quad Hose Shut-Off Metl (800404-1001)
- SMITH PERFORMANCE SPRAYERS Brass Flat Fan Tip, 0.5 GPM (182922)
- KOHLER Hose Breather (24 326 96-S)
- SOLO Solo 4 Gallon Deluxe Backpack Sprayer with Piston Pump, 425Deluxe (425-DELUXE)
- MUTUAL INDUSTRIES 50 ft x 100 ft 5 Mil Tarp, Blue, Polyethylene, UV Resistant, Mildew Resistant (14963-25-50100)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-3-300)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-6-300)
- MUTUAL INDUSTRIES 12 ft x 16 ft Heavy Duty 8 Mil Tarp, Green, Polyethylene, UV Resistant, Mildew Resistant (14964-39-1216)
- MUTUAL INDUSTRIES MUTUAL INDUSTRIES 14987-0-36 Silt Fence, 1-1/2 x 1-1/2 in Mesh, 100 ft L, Fabric (14987-0-36)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW80 Non-Woven Geotextile Polypropylene, BLACK (80-150-300)
- PROTARP 20 ft x 35 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-20X35)
- Mutual Industries Tarps