Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
Airport Flag W/ 60In Staff
Mfr # 14977-5
Zoro # G2864843
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reinforced pocket make
- Material POLY
- Color ORANGE/WHITE
- Width 7 inch
- Length 60 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14977-5
- Zoro # G2864843
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 7 inch |
Length | 60 Inch |
Depth | 60 Inch |
Height | 10 Inch |
Details
Features | Reinforced pocket make |
Material | POLY |
Color | ORANGE/WHITE |
Item | Heavy-Duty Nylon Airport Flag with 60" |
Weight | 2.5 Pounds |
For Use With | Required by FAA and OShA for all construction equipment and contractor vehicles in airports |
Description
Heavy-Duty Nylon Airport Flag with 60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Restricted Area Authorized Employees Only Sign - Bilingual, ESRA4AB (ESRA4AB)
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, M (WTIG-03-M)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, No Cell Phones Sign With Symbol, Portrait (OS-NS-P-1218-V-14429)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197438)
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- MUTUAL INDUSTRIES ABS Non Reflect Stop/Slow Paddle with 81, 24 inch 57 Inch H (14655-1-36)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Green 10C (14966-39-36)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- MUTUAL INDUSTRIES Open Mesh Flag, Red, 24 x 24 x 36, 10PK (14968-79-36)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5-QD-O)
- Mutual Industries Traffic Safety