Shop All Sump Pump Systems & Basins
Mutual Industries
Adl Sump Pit, 15" X 24"
Mfr # 1524-0-0
Zoro # G2870111
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polyethylene
- Color Black
- Width 21 Inch
- Height 24 Inch
- Length 21 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 1524-0-0
- Zoro # G2870111
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Width | 21 Inch |
Height | 24 Inch |
Length | 21 Inch |
Depth | 21 Inch |
Details
Material | polyethylene |
Color | Black |
Item | Mutual Industries,1524-0-0 1524ADL Sump |
For Use With | Sump basins and lids help you keep basements dry and eliminate dampness |
Weight | 7 Pounds |
Lockout Application | Placed in the basement to prevent wetness and to eliminate dampness |
Description
Mutual Industries,1524-0-0 1524ADL Sump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Piston Pump, 650940-C6D-B (650940-C6D-B)
- DAYTON Mounting Bracket (4JPH1)
- FLINT & WALLING Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 95 psi Max Pressure (CJ101C301AB)
- GREAT PLAINS INDUSTRIES 01N31GM GPI-3 (113255-4)
- MUTUAL INDUSTRIES 1537Adh Sump Lid (1537-0-0)
- LIBERTY PUMPS Sink Drain Pump System, 1/3 hp HP, 5 A Amps, 4.3 gal, 38 gpm Flow Rate at 5 Ft of Head, 110V AC (404)
- JACKEL 28 in. W X 28 in. D Round Sump Basin Lid (SF24S)
- LIBERTY PUMPS Sink Pump System (404L)
- LIBERTY PUMPS Sink Pump System, 1/2HP, 208-230V.3.5 Amp (405HV)
- WATCHDOG Pump Sump 1/2Hp Watchdog (SIT-50D)
- WAYNE WATER SYSTEMS Sump Pump 1 Hp Float (CDU1000)
- Mutual Industries Sump Pump Systems & Basins